Shop All Conduit Bodies & Covers
Crouse Hinds
IRON LB 2-1/2IN CONDUIT OUTLET BODIES AND BOX
Mfr # LB78
Zoro # G409259525
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Feraloy iron alloy
- Trade size 2-1/2"
- Standards type NEC/CEC
- Product Height 6.13 in
- Product Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LB78
- Zoro # G409259525
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Trade size | 2-1/2" |
Product Height | 6.13 in |
Product Width | 5 in |
Product Length/Depth | 13.94 in |
Details
Material | Feraloy iron alloy |
Standards type | NEC/CEC |
Nema Rating | 12 |
Shape | LB |
Area classification | Ordinary/Non-Hazardous Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412C)
- GAMPAK LOCKNUT CONDUIT 3/4"" (55102)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 277V AC (31EH66)
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7652AD04F22SX)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND Box, 2PK (TB59)
- CROUSE HINDS Box Of 2 3/4in Conduit Outlet Bodies and Box (GUAC26 SA)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (LL-68)
- CROUSE HINDS BACK BOX RECEPTACLE HOUSING 1-1/4IN CONDUIT OUTLET BODIES AND BOX (ARE46)
- CROUSE HINDS X 3/4IN CONDUIT OUTLET BODIES AND BOX (X27)
- CROUSE HINDS CONDULET 1/2IN CONDUIT OUTLET BODIES AND BOX (GUAX16 SA)
- APPLETON ELECTRIC Conduit Body Cover, Copper Free Aluminum (GRJSK)
- Crouse Hinds Conduit Bodies & Covers