Shop All Conduit Bodies & Covers
Crouse Hinds
Iron C 2In Conduit Outlet Bodies And Box
Mfr # C67
Zoro # G809173568
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Feraloy iron alloy
- Nema Rating 12
- Shape C
- Area classification Ordinary/Non-Hazardous Locations
- Product Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # C67
- Zoro # G809173568
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Width | 3 in |
Trade size | 2" |
Product Length/Depth | 9.19 in |
Product Height | 3.13 in |
Details
Material | Feraloy iron alloy |
Nema Rating | 12 |
Shape | C |
Area classification | Ordinary/Non-Hazardous Locations |
Standards type | NEC/CEC |
Description
Iron C 2In Conduit Outlet Bodies And Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER 3602 999999 PLAIN 1:10 TC (3602-000TC)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, DPDT, 480VAC, 12 Pin (RM35TF30)
- GROTE Circuit Breaker Panel, 10 Position (82-2305)
- CROUSE HINDS TWO GANG Box 3/4IN CONDUIT OUTLET BODIES AND Box (FDC222)
- CROUSE HINDS ALUMINUM LB 2IN CONDUIT OUTLET BODIES AND Box (LB69)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (LL-68)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX, 2PK (LL67)
- CROUSE HINDS CONDULET BOX OF 10 IRON C 3/4IN CONDUIT OUTLET BODIES AND BOX, 10PK (C27)
- CROUSE HINDS BACK BOX RECEPTACLE HOUSING 1-1/4IN CONDUIT OUTLET BODIES AND BOX (ARE46)
- CARLON Body Conduit Pvc Type T 1/2In (E983D-CTN)
- Crouse Hinds Conduit Bodies & Covers