Shop All Conduit Fittings
Crouse Hinds
Hub Reducer 1In To 3/4In Conduit Fitting 25PK
Mfr # RE32 SA
Zoro # G905658532
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Overall Length 1.29 in
- Material Copper-free aluminum
- Height (In.) 1.29 IN
- Ends - Hazardous Fittings 1" NPT x 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # RE32 SA
- Zoro # G905658532
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 1.29 in |
Height (In.) | 1.29 IN |
Width | 0.92 in |
Details
For Conduit Type | Rigid/IMC |
Material | Copper-free aluminum |
Ends - Hazardous Fittings | 1" NPT x 3/4" NPT |
Standards | NEC/CEC |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Division 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Blank and Flat (5175-1)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- NORDYNE 621098R 120-24V 30Va Transformer (621098R)
- TAYMAC 2-Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-RR)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- CROUSE HINDS Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting (LT7590G SA)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 1-1/2In (UNF150NR)
- Crouse Hinds Conduit Fittings