Shop All Conduit Fittings
Crouse Hinds
Hub Reducer 1In-1/2In Conduit Fitting 25PK
Mfr # RE31 SA
Zoro # G305658590
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Overall Length 1.3 in
- Width 0.92 in
- Ends - Hazardous Fittings 1" NPT x 1/2" NPT
- Hazardous Location Rating Class I, Division 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # RE31 SA
- Zoro # G305658590
- UPC # 782274101392
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 1.3 in |
Width | 0.92 in |
Height (In.) | 1.3 in |
Details
For Conduit Type | Rigid/IMC |
Ends - Hazardous Fittings | 1" NPT x 1/2" NPT |
Hazardous Location Rating | Class I, Division 1 |
Standards | NEC/CEC |
Material | Copper-free aluminum |
Hazardous Location | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24T)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (TY28MX)
- SEYMOUR OF SYCAMORE PRIMER -GREEN ZINC PHOSPHATE (TM16-899)
- DWYER INSTRUMENTS Timer Controller, Dct 1122 Assy (DCT1122)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting (LT7590G SA)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 1-1/2In (UNF150NR)
- Crouse Hinds Conduit Fittings