Shop All Conduit Fittings
Crouse Hinds
Hub Reducer 1-1/2In To 3/4In Conduit Fitting 1PK
Mfr # RE52 SA
Zoro # G005658531
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Overall Length 1.9 in
- Material Copper-free aluminum
- Hazardous Location Yes
- Ends - Hazardous Fittings 1-1/2" NPT x 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # RE52 SA
- Zoro # G005658531
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 1.9 in |
Height (In.) | 1.9 in |
Width | 1.06 in |
Details
For Conduit Type | Rigid/IMC |
Material | Copper-free aluminum |
Hazardous Location | Yes |
Ends - Hazardous Fittings | 1-1/2" NPT x 3/4" NPT |
Standards | NEC/CEC |
Hazardous Location Rating | Class I, Division 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2537-M-1)
- SIEMENS METER SOCKET HUB 1-1/4"" (EC38597)
- FURRION Generator One Piece Adapter 30 Amp RV Female Connector To 30 Amp Locking Male Plug Yellow (F3030AD-RY)
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting (LT7590G SA)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Plastic Bushing, 25PK (EMTB125)
- Crouse Hinds Conduit Fittings