Shop All Conduit Fittings
Crouse Hinds
Ground Bushing Lay-In Lug 2In Conduit Fitting, 10PK
Mfr # GLL6
Zoro # G504298313
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Overall Length 2-3/4 in
- Material Malleable Iron, Lug: Aluminum
- Trade Size 2 in
- Height (In.) 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # GLL6
- Zoro # G504298313
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 2-3/4 in |
Trade Size | 2 in |
Height (In.) | 0.88 in |
Width | 2-3/4 in |
Size | 2 in |
Details
For Conduit Type | Rigid/IMC |
Material | Malleable Iron, Lug: Aluminum |
Standards | NEC/CEC |
Hazardous Location | No |
Conduit Outlet Body Hub Style | Threaded |
Description
51
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA005)
- SIEMENS Manual Motor Starter, Knob, 5.5 to 8A, 3P (3RV20111HA10)
- ECOFLOW Portable Generator (Rivermini-US)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting (LT7590G SA)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- RACO Insulated Connector, 3 In., Straight (3522)
- Crouse Hinds Conduit Fittings