Shop All Push Button Switches
Crouse Hinds
Front Operated Cover Assembly Pushbutton
Mfr # DSD918 SA
Zoro # G104378507
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 3
- Color Black
- Material Copper-free aluminum
- Voltage Rating 600 Vac
- Special features Factory sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # DSD918 SA
- Zoro # G104378507
- Country of Origin Unknown
- Category Push Button Switches
Dimensions
Product Width | 4.3 IN |
Product Height | 6.4 IN |
Product Length/Depth | 5.1 IN |
Details
NEMA Rating | 3 |
Color | Black |
Material | Copper-free aluminum |
Voltage Rating | 600 Vac |
Special features | Factory sealed |
Normal Position | 1 circuit universal |
Number Of Cover Buttons | 1 |
NEC Hazardous Rating | Class I, Division 1 |
Amperage Rating | 10A |
Area Classification | Hazardous/Classified Locations |
Standards Type | NEC/CEC |
Description
40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (Q240)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Red (WL901-10-RED)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 25 A, Reversing: No (XTCE025C01C)
- ZORO SELECT Wall Switch, Brown, 15A, 1-Pole Switch (CSB115B)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BR5)
- GE PUSHBUTTON STATION 600V-AC PUSHBUTTON (CR2940NC202B)
- SIEMENS Push Button operator, 30 mm, Green (52PM9W3)
- AUTOMATION SYSTEMS INTERCONNECT Blue Waterproof Push Button Switch, 22mm Momentary Push Button, Flush, NEMA 4X (PPRN4GL)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW133)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-DGH-R-K11)
- Crouse Hinds Switches