Shop All Conduit Clamps & Hangers
Crouse Hinds
Flexible Fixture Hanger 3/4in Conduit Fitting
Mfr # AHG22111
Zoro # G104661005
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Feraloy iron alloy
- Type Cushion
- Mounting Type Pendant
- Size 0.75 in
- Product Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # AHG22111
- Zoro # G104661005
- UPC # 782274027401
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Dimensions
Size | 0.75 in |
Product Width | 4 in |
Nipple size | 3/4" |
Luminaire stem size | 3/4" |
Product Height | 3.88 in |
Product Length/Depth | 3.25 in |
Details
Material | Feraloy iron alloy |
Type | Cushion |
Mounting Type | Pendant |
NEC hazardous rating | Class I, Division 2 |
NEMA Rating | 3 |
Area classification | Hazardous/Classified Locations |
Standards type | NEC/CEC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Non-Metallic, GFCI and Duplex (14440)
- ACME ELECTRIC Low Voltage Distribution Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC (TF279261S)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6514)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5028)
- CROUSE HINDS Box Of 2 Cable Tray Clamps 2in Conduit Fitting (LCC6)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- CALBRITE Conduit Hanger, Stainless Steel, 5.6 In. L (S63000MH00)
- HALEX 1/2 IN EMT ONE HOLD STRAP 4/BG (96151)
- VESTIL Beam Clamp Horizontal Lift Style, 8K lb. (BC-8)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-20-U-2-4)
- GAMPAK CONDUIT HANGER STEEL #2 (49120)
- Crouse Hinds Conduit Clamps & Hangers