Shop All Conduit Fittings
Crouse Hinds
Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting
Mfr # EYDX5 SA
Zoro # G902170167
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Connection Female
- Material Copper-free aluminum
- Male/Female Female
- Standards NEC/CEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # EYDX5 SA
- Zoro # G902170167
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Width | 3 in |
Size | 1.5 in |
Height (In.) | 6-1/4 in |
Trade Size | 1-1/2 in |
Details
Connection | Female |
Material | Copper-free aluminum |
Male/Female | Female |
Standards | NEC/CEC |
Hazardous Location Rating | Class I, Division 1 |
Hazardous Location | Yes |
Conduit Orientation - Sealing Fitting | Vertical |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK WASHER REDUCING 3/4X1/2"" (55001)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PDC12)
- RACO Conduit Body Cover, 1-1/2" Hub, Aluminum (CSC150)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (TR25R)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- CROUSE HINDS Box Of 10 Hub Reducer 1-1/2in To 1/2in Conduit Fitting (RE51 SA)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- RACO Insulating Bushing, 35/64" L, 2" Conduit (1408)
- Crouse Hinds Conduit Fittings