Shop All Conduit Fittings
Crouse Hinds
Eydx3 Sa Female Hub Sealing 1In Conduit Fitting 2PK
Mfr # EYDX3 SA
Zoro # G802170168
product price: $200.99
/pk 2, $100.50/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.19 in
- Connection Female
- Size 1 in
- Hazardous Location Rating Class I, Division 1
- Trade Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # EYDX3 SA
- Zoro # G802170168
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 2.19 in |
Size | 1 in |
Trade Size | 1 in |
Height (In.) | 5.06 in |
Width | 2.19 in |
Details
Connection | Female |
Hazardous Location Rating | Class I, Division 1 |
Male/Female | Female |
Conduit Orientation - Sealing Fitting | Vertical |
Standards | NEC/CEC |
Material | Copper-free aluminum |
Hazardous Location | Yes |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 3/4'' Reducing Washer, 50PK (RW52)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506GNK)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2RB10)
- CALBRITE Conduit Clamp, Stainless Steel, 2.2 In. L (S60500SP00)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- CROUSE HINDS Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting (LT7590G SA)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- APPLETON ELECTRIC Coupling Iron 2In Conduit Fitting (EC-200)
- Crouse Hinds Conduit Fittings