Shop All Conduit Fittings
Crouse Hinds
Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK
Mfr # EYDX2 SA
Zoro # G702170091
product price: $259.99
/pk 2, $130.00/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.19 in
- Connection Female
- Hazardous Location Yes
- Hazardous Location Rating Class I, Division 1
- Standards NEC/CEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # EYDX2 SA
- Zoro # G702170091
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 2.19 in |
Trade Size | 3/4 in |
Width | 2.19 in |
Height (In.) | 4.31 in |
Size | 0.75 in |
Details
Connection | Female |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Division 1 |
Standards | NEC/CEC |
Male/Female | Female |
Conduit Orientation - Sealing Fitting | Vertical |
Material | Copper-free aluminum |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-3-2/10)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262IWR)
- PARAGON Defrost Timer Control, SPDT, 40A (8145-20M)
- HUBBELL Boot, Marine Seal Tite (HBL60CM18)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting (LT7590G SA)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CALBRITE Locknut, Threaded, 1/2in, 1-15/64inL, 316 SS (S60500LN00)
- Crouse Hinds Conduit Fittings