Shop All Specialty Switches
Crouse Hinds
Explosion Proof Snap 120VAc Other Switch
Mfr # EDSC2130
Zoro # G907481497
original price:
$678.17
21% off
new price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Feraloy iron alloy
- Number of Gangs Single-gang
- Area classification Hazardous/Classified Locations
- Product Length/Depth 5.06 in
- NEMA Rating 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # EDSC2130
- Zoro # G907481497
- UPC # 782274765631
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Product Length/Depth | 5.06 in |
Product Width | 3.5 in |
Product Height | 5.875 in |
Trade size | 3/4" |
Details
Material | Feraloy iron alloy |
Number of Gangs | Single-gang |
Area classification | Hazardous/Classified Locations |
NEMA Rating | 3 |
NEC hazardous rating | Class I, Division 1 |
Number Of Poles | Three-pole |
Voltage Rating | 120-277 Vac |
Switch function | 3-way |
Primary voltage range | 120-277V |
Enclosure Type | With switch |
Special features | Factory sealed |
Hub style | With two 3/4" hubs |
Amperage Rating | 20A |
Number of devices | 1 |
Style | Through feed |
Standards type | NEC/CEC |
Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Extreme Cold Weather Kit for 25kW and 30kW Standby Generators (6174)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- ALLEN BRADLEY Auxiliary Terminal And Contact Block (195-FA11)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (KA25U)
- ASCO 260A AMP 277/480V-AC AUTOMATIC TRANSFER SWITCH (C940326099)
- AMETEK INTELLIPOINT 85-250V-AC OTHER LEVEL SWITCH (RXLX-0 700-1202-021)
- GALLAGHER Cut-Out Switch Orange (G60731)
- BASO K19At-72H 72" Super Slim Jim (K19AT-72H)
- ARMSTRONG 47K18 R37520B005 Switch-Rollout (47K18)
- GLOBAL INDUSTRIAL Replacement On/Off Switch For 42in & 48in Blower Fans, Black (292785)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- Crouse Hinds Switches