Shop All Electrical Boxes
Crouse-Hinds
Electrical Box, FSC Box, 1 Gang, Iron, Rectangular
Mfr # CRHFSC2
Zoro # G310070516
product price: $201.99
/ea
Sold in multiples of 5 for $1,009.95
Free Shipping & Returns
$1,009.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type FSC Box
- Number of Gangs 1
- Material Iron
- Width 1.88 in
- Depth 6.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse-Hinds
- MFR # CRHFSC2
- Zoro # G310070516
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 1.88 in |
Depth | 6.03 in |
Height | 2-3/4 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Box Type | FSC Box |
Number of Gangs | 1 |
Material | Iron |
Opening Shape | Rectangular |
Description
Cast Device Box,FSC,Two 3/4 In. Hubs,1 Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Decora Cable Insert For Decorator Wall Plates, F Connector for CATV Video, White, 5PK (CVI-WH-05)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Red, Toggl (HBL1224R)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- PYLE 8 Outlet Rack Mount Power Supply Center W/Each Outlet Switch (PDBC10)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (512)
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular (FST-1M)
- STEEL CITY Electrical Box, 14.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (58371 1/2)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Aluminum (FDC-1)
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257)
- SKILLEDPOWER Electrical Box, 54 cu in, Vapor Proof Box, 3 Gang, PVC, Rectangular (SK708520)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- Crouse-Hinds Electrical Boxes