Shop All Electrical Boxes
Crouse-Hinds
Electrical Box, FS Box, 1 Gang, Iron, Rectangular
Mfr # CRHFS2
Zoro # G210070524
product price: $175.99
/ea
Sold in multiples of 5 for $879.95
Free Shipping & Returns
$879.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type FS Box
- Number of Gangs 1
- Material Iron
- Width 1.88 in
- Depth 5.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse-Hinds
- MFR # CRHFS2
- Zoro # G210070524
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 1.88 in |
Depth | 5.16 in |
Height | 2-3/4 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Box Type | FS Box |
Number of Gangs | 1 |
Material | Iron |
Opening Shape | Rectangular |
Description
Cast Device Box,FS,One 3/4 In. Hub,1 Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- LEVITON Receptacle (5362-GY)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P BK (HBL4720CBK)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 480V 2-Pole 3-Wire Grounding, L8-20P, Screw Terminal, Gray (HBL2345)
- ALLIED MOULDED PRODUCTS Electrical Box, 25 cu in, Ceiling Box, Polycarbonate, Round (SB=CB)
- V3GATE, LLC Electrical Box, Junction Box, Noryl (E989N-CAR)
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Box, 2 Gangs, 1 in Hub Size, 2 Inlets, 5 in L, 2.77 in W, Thermoplastic, Yellow (HBL3000)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, FSS Box, 2 Gang, Aluminum, Square (5333-0)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-75)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133540)
- RACO Electrical Box, 44 cu in, Cable Box, 3 Gang, PVC, Rectangular (7846RAC)
- Crouse-Hinds Electrical Boxes