Crouse Hinds

Eaton Crouse-Hinds Recessed 3In Pipe Plug, 2PK


product price: $154.99
/pk 2, $77.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Copper-free aluminum
  • Standards type NEC/CEC
  • NEC hazardous rating Class I, Division 1
  • Product Width 1.13 in
  • Type Recessed
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Product Width 1.13 in
Product Length/Depth 3.5 in
Product Height 3.5 in
Trade size 3"
Fitting Size 3 in

Details

Material Copper-free aluminum
Standards type NEC/CEC
NEC hazardous rating Class I, Division 1
Type Recessed
Conduit type Rigid/IMC
Area classification Hazardous/Classified Locations

Description

46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.