Shop All Conduit Bodies & Covers
Crouse Hinds
Eaton Bg48 Sa Mogul Outlet Body Cover Conduit Parts And Accessory 2PK
Mfr # BG48 SA
Zoro # G902484127
product price: $202.99
/pk 2, $101.50/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Special Features Round neoprene gasket
- Product Height 8 in
- Product Width 1.46 in
- Standards type NEC/CEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # BG48 SA
- Zoro # G902484127
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Height | 8 in |
Product Width | 1.46 in |
Trade size | 1" or 1-1/4" |
Product Length/Depth | 2.19 in |
Details
Material | Copper-free aluminum |
Special Features | Round neoprene gasket |
Standards type | NEC/CEC |
Area classification | Ordinary/Non-Hazardous Locations |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97835)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles (8536SBO2V01S)
- TECHFLEX Sleeving, 3.00 In., 25 ft., Black (DWN3.00BK25)
- CROUSE HINDS C 1In Conduit Outlet Bodies And Box, 4PK (C37 SA)
- CROUSE HINDS OBROUND BOX OF 20 COVER FOR FORM 7 BODY CONDUIT PARTS AND ACCESSORY, 20PK (270F)
- CROUSE HINDS Condulet Female Hub W/ Drain 1In Conduit Outlet Bodies And Box, 2PK (EYD3 SA)
- CROUSE HINDS CROUSE HINDS LBD6600 CONDULET CONDUIT OUTLET BODY IRON 2IN CONDUIT OUTLET BODIES AND BOX (LBD6600)
- CROUSE HINDS Lb 2In Conduit Outlet Bodies And Box, 2PK (LB67 SA)
- CROUSE HINDS IRON LB 2-1/2IN CONDUIT OUTLET BODIES AND BOX (LB78)
- CROUSE HINDS CROUSE HINDS FDCC1 CONDULET BOX OF 2 SINGLE GANG IRON 1/2IN CONDUIT OUTLET BODIES AND BOX (FDCC1)
- Crouse Hinds Conduit Bodies & Covers