Shop All Conduit Bodies & Covers
Crouse Hinds
Condulet Two Gang Iron 3/4In Conduit Outlet Bodies and Box
Mfr # FS22
Zoro # G908461405
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Feraloy iron alloy
- Depth Shallow
- Thread Size 0.75 in
- Number of gangs 2
- Standards type NEC/CEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # FS22
- Zoro # G908461405
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Depth | Shallow |
Thread Size | 0.75 in |
Product Width | 1.88 in |
Product Length/Depth | 4.19 in |
Trade size | 3/4" |
Product Height | 5.19 in |
Details
Material | Feraloy iron alloy |
Number of gangs | 2 |
Standards type | NEC/CEC |
Area classification | Ordinary/Non-Hazardous Locations |
Material Type | Iron |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLKD003)
- KLEIN TOOLS 110 Punchdown Blade (VDV427-015-SEN)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ23)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAL2)
- CROUSE HINDS BOX OF 20 IRON LB 3/4IN CONDUIT OUTLET BODIES AND BOX, 20PK (LB27)
- CROUSE HINDS Box Of 2 Lb 1-1/2in Conduit Outlet Bodies and Box (LB57 SA)
- CROUSE HINDS CROUSE HINDS LBD6600 CONDULET CONDUIT OUTLET BODY IRON 2IN CONDUIT OUTLET BODIES AND BOX (LBD6600)
- CROUSE HINDS CROUSE HINDS FDCC1 CONDULET BOX OF 2 SINGLE GANG IRON 1/2IN CONDUIT OUTLET BODIES AND BOX (FDCC1)
- CROUSE HINDS Aluminum Lr 3/4In Conduit Outlet Bodies And Box, 5PK (LR27 SA)
- CROUSE HINDS C 1In Conduit Outlet Bodies And Box, 4PK (C37 SA)
- KILLARK Conduit Outlet Body, T, 1/2 In. (T17)
- Crouse Hinds Conduit Bodies & Covers