Shop All Conduit Fittings
Crouse Hinds
Condulet Sealing 1-1/2In Conduit Fitting, 2PK
Mfr # EYS56 SA
Zoro # G904297381
product price: $128.99
/pk 2, $64.50/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.44 in
- Connection Male and female
- Hazardous Location Yes
- Trade Size 1-1/2 in
- Male/Female Male/Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # EYS56 SA
- Zoro # G904297381
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 2.44 in |
Trade Size | 1-1/2 in |
Height (In.) | 5-1/2 in |
Size | 1.5 in |
Width | 2.44 in |
Details
Connection | Male and female |
Hazardous Location | Yes |
Male/Female | Male/Female |
Conduit Orientation - Sealing Fitting | Vertical or horizontal |
Material | Copper-free aluminum |
Standards | NEC/CEC |
Hazardous Location Rating | Class I, Division 1 |
Description
45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRIG500012120S)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PUR 8x0, 25 shielded GRAY, 10m (7000-17121-2911000)
- GRIP-RITE BAR TIES 17GA 6in. 100/BG (BT176100R)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 4 D (F4X4WH6)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT Plastic Bushing, 50PK (EMTB75)
- Crouse Hinds Conduit Fittings