Shop All Conduit Bodies & Covers
Crouse Hinds
Condulet Female Hub W/ Drain 1In Conduit Outlet Bodies And Box, 2PK
Mfr # EYD3 SA
Zoro # G904382759
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Thread Size 1 in
- Product Height 4.31 in
- Product Length/Depth 2.19 in
- Standards type NEC/CEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # EYD3 SA
- Zoro # G904382759
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Thread Size | 1 in |
Product Height | 4.31 in |
Product Length/Depth | 2.19 in |
Product Width | 2.19 in |
Trade size | 1" |
Details
Material | Copper-free aluminum |
Standards type | NEC/CEC |
Gender | Female |
Sealing position | Vertical only |
NEC hazardous rating | Class I, Division 1 |
Area classification | Hazardous/Classified Locations |
Description
67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL2615SW)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC110/120)
- L.H. DOTTIE L.H. Dottie 3'' No Thread Coupling (NTC300)
- EATON Miniature Circuit Breaker, GHB Series 20A, 2 Pole, 277/480V AC (GHB2020)
- CROUSE HINDS Box Of 2 Lb 1-1/2in Conduit Outlet Bodies and Box (LB57 SA)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM TB 2IN CONDUIT OUTLET BODIES AND Box, 2PK (TB69)
- CROUSE HINDS Condulet 1/2In Conduit Outlet Bodies And Box (FS12)
- CROUSE HINDS Box Of 2 3/4in Conduit Outlet Bodies and Box (GUAC26 SA)
- CROUSE HINDS X 3/4IN CONDUIT OUTLET BODIES AND BOX (X27)
- CROUSE HINDS CONDULET BOX OF 2 1IN CONDUIT OUTLET BODIES AND BOX (TB38)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC50)
- Crouse Hinds Conduit Bodies & Covers