Shop All Conduit Bodies & Covers
Crouse Hinds
Condulet Female Hub W/ Drain 1In Conduit Outlet Bodies And Box, 2PK
Mfr # EYD3 SA
Zoro # G604382769
product price: $213.99
/pk 2, $107.00/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Thread Size 1 in
- Gender Female
- Product Length/Depth 2.19 in
- Product Width 2.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # EYD3 SA
- Zoro # G604382769
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Thread Size | 1 in |
Product Length/Depth | 2.19 in |
Product Width | 2.19 in |
Product Height | 4.31 in |
Trade size | 1" |
Details
Material | Copper-free aluminum |
Gender | Female |
Sealing position | Vertical only |
NEC hazardous rating | Class I, Division 1 |
Standards type | NEC/CEC |
Area classification | Hazardous/Classified Locations |
Description
67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 300 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB300N014F2)
- REIKU Corrugated Tubing, 32 ft., Size 1-1/4In. (PARAB-36G-10)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P720W)
- MILTON INDUSTRIES Milton Industries 1654-4 Brass Ferrule; 1 in. x .593 ID (MIL-1654-4)
- CROUSE HINDS Lb 2In Conduit Outlet Bodies And Box, 2PK (LB67 SA)
- CROUSE HINDS Single Gang Device Body Aluminum 3/4In Conduit Outlet Bodies And Box (EDS271 SA)
- CROUSE HINDS Condulet Box Of 5 Aluminum Lr 1in Conduit Outlet Bodies and Box (LR37 SA)
- CROUSE HINDS Box Of 2 3/4in Conduit Outlet Bodies and Box (GUAC26 SA)
- CROUSE HINDS Box Of 2 1in Conduit Outlet Bodies and Box (TB37 SA)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX, 2PK (LL67)
- CANTEX Conduit Outlet Body, PVC, E (5133159)
- Crouse Hinds Conduit Bodies & Covers