Shop All Conduit Bodies & Covers
Crouse Hinds
Condulet Box Of 5 Aluminum Lr 1in Conduit Outlet Bodies and Box
Mfr # LR37 SA
Zoro # G604660898
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Product Length/Depth 6 in
- Nema Rating 12
- Standards type NEC/CEC
- Product Height 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LR37 SA
- Zoro # G604660898
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Length/Depth | 6 in |
Product Height | 2.75 in |
Product Width | 1.88 in |
Trade size | 1" |
Thread Size | 1 in |
Details
Material | Copper-free aluminum |
Nema Rating | 12 |
Standards type | NEC/CEC |
Shape | LR |
Area classification | Ordinary/Non-Hazardous Locations |
Material Type | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Powr Blck3Out50' 14G Org (826)
- ALLEN BRADLEY GREEN PUSHBUTTON (800FM-F3MX22)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-30S-P)
- EATON 480VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DGF340C)
- CROUSE HINDS CONTROL STATION BODY ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (EDSC271)
- CROUSE HINDS CONDULET 1/2IN CONDUIT OUTLET BODIES AND BOX (GUAX16 SA)
- CROUSE HINDS Ball Type Flexible Fixture Hanger 125Lb 34In Conduit Outlet Bodies And Box, Box Of 2 (ALC22 S1)
- CROUSE HINDS Outlet Body Cover 2-1/2In To 3In Conduit Parts and Accessory (BG88 SA)
- CROUSE HINDS OBROUND BOX OF 20 COVER FOR FORM 7 BODY CONDUIT PARTS AND ACCESSORY, 20PK (270F)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM LR 2IN CONDUIT OUTLET BODIES AND Box, 2PK (LR69)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Body Aluminum Cover, 50PK (BC75)
- Crouse Hinds Conduit Bodies & Covers