Shop All Conduit Bodies & Covers
Crouse Hinds
Condulet Box Of 5 Aluminum Lr 1in Conduit Outlet Bodies and Box
Mfr # LR37 SA
Zoro # G204660922
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Shape LR
- Product Length/Depth 6 in
- Product Width 1.88 in
- Area classification Ordinary/Non-Hazardous Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LR37 SA
- Zoro # G204660922
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Length/Depth | 6 in |
Product Width | 1.88 in |
Trade size | 1" |
Product Height | 2.75 in |
Thread Size | 1 in |
Details
Material | Copper-free aluminum |
Shape | LR |
Area classification | Ordinary/Non-Hazardous Locations |
Standards type | NEC/CEC |
Nema Rating | 12 |
Material Type | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Long Shank Switch Toggle Switches 2PK (65185)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN20)
- ABB Tl291-1 Emt To Emt Pull Elbow 1/2 (14605)
- LEVITON Plug Grnd 3Wr 20A 125V (05366-00C)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (LL-68)
- CROUSE HINDS Condulet 1/2In Conduit Outlet Bodies And Box (FS12)
- CROUSE HINDS Lb 1In Conduit Outlet Bodies And Box (LB38)
- CROUSE HINDS CONDULET 1/2IN CONDUIT OUTLET BODIES AND BOX (GUAX16 SA)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND Box, 2PK (TB59)
- CROUSE HINDS 34In Conduit Outlet Bodies And Box (EAB ATEX)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LB00)
- Crouse Hinds Conduit Bodies & Covers