Shop All Conduit Fittings
Crouse Hinds
Condulet 3In Conduit Fitting
Mfr # UNY805 SA
Zoro # G904382773
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Overall Length 5.78 in
- Connection Male
- Trade Size 3 in
- Hazardous Location Rating Class I, Division 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # UNY805 SA
- Zoro # G904382773
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 5.78 in |
Trade Size | 3 in |
Width | 5.16 in |
Height (In.) | 5.16 in |
Details
For Conduit Type | Rigid/IMC |
Connection | Male |
Hazardous Location Rating | Class I, Division 1 |
Standards | NEC/CEC |
Hazardous Location | Yes |
Material | Copper-free aluminum |
Male/Female | Male |
Description
28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER On / Off Locking Rocker Switches 2PK (65323)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125FCU)
- GENERAC Carburetor (0J2451)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 7A, 250V AC, 5 PK (ABC-7-R)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- BRIDGEPORT FITTINGS Exp Set Scrw Coupling, Steel, 3/4"Trade Sz (EC-075R)
- Crouse Hinds Conduit Fittings