Shop All Conduit Fittings
Crouse Hinds
Condulet 3In Conduit Fitting
Mfr # UNY805 SA
Zoro # G404382846
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Overall Length 5.78 in
- Connection Male
- Male/Female Male
- Height (In.) 5.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # UNY805 SA
- Zoro # G404382846
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 5.78 in |
Height (In.) | 5.16 in |
Width | 5.16 in |
Trade Size | 3 in |
Details
For Conduit Type | Rigid/IMC |
Connection | Male |
Male/Female | Male |
Hazardous Location Rating | Class I, Division 1 |
Standards | NEC/CEC |
Hazardous Location | Yes |
Material | Copper-free aluminum |
Description
28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 6' Long (SF4-6-BLACK)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (26068701)
- POWER FIRST 12 ft. Indoor Foot Switch Extension Cord GN (52NY09)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting (LT7590G SA)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CALBRITE Rigid Nipple, Thread, 316 SS, 1-3/8inL (S607CLCN00)
- Crouse Hinds Conduit Fittings