Shop All Conduit Bodies & Covers
Crouse Hinds
Condulet 2-1/2In Conduit Outlet Bodies And Box
Mfr # T77 SA
Zoro # G904298227
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Shape T
- Product Length/Depth 12 in
- Trade size 2-1/2"
- Product Height 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # T77 SA
- Zoro # G904298227
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Length/Depth | 12 in |
Trade size | 2-1/2" |
Product Height | 5.75 in |
Product Width | 3.63 in |
Thread Size | 2.5 in |
Details
Material | Copper-free aluminum |
Shape | T |
Area classification | Ordinary/Non-Hazardous Locations |
Standards type | NEC/CEC |
Nema Rating | 12 |
Description
46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Commercial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black (515PR)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C708)
- EATON Miniature Circuit Breaker, GHB Series 80A, 3 Pole, 277/480V AC (GHB3080)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- CROUSE HINDS Box Of 2 3/4in Conduit Outlet Bodies and Box (GUAC26 SA)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (LL-68)
- CROUSE HINDS LL 1-1/2IN CONDUIT OUTLET BODIES AND Box, 2PK (LL59)
- CROUSE HINDS Condulet Female Hub W/ Drain 1In Conduit Outlet Bodies And Box, 2PK (EYD3 SA)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM LR 2IN CONDUIT OUTLET BODIES AND Box, 2PK (LR69)
- CROUSE HINDS Aluminum Lr 3/4In Conduit Outlet Bodies And Box, 5PK (LR27 SA)
- ABB Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- Crouse Hinds Conduit Bodies & Covers