Shop All Conduit Bodies & Covers
Crouse Hinds
Condulet 1in Conduit Outlet Bodies and Box
Mfr # GUAC36 SA
Zoro # G904660932
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Trade size 1"
- Product Width 2.31 in
- Standards type NEC/CEC
- Product Length/Depth 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # GUAC36 SA
- Zoro # G904660932
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Trade size | 1" |
Product Width | 2.31 in |
Product Length/Depth | 5.5 in |
Cover opening diameter | 3" |
Product Height | 3.5 in |
Details
Material | Copper-free aluminum |
Standards type | NEC/CEC |
Shape | C |
Nema Rating | 3 |
Area classification | Hazardous/Classified Locations |
NEC hazardous rating | Class I, Division 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS-EE)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP08B200RF)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPST (RIB02P30)
- SOUTHWIRE 14/2 Landscape Cord 500 ft. BK (55213245)
- CROUSE HINDS Box Of 2 3/4in Conduit Outlet Bodies and Box (GUAC26 SA)
- CROUSE HINDS BOX OF 2 BALL TYPE FLEXIBLE FIXTURE HANGER 3/4IN CONDUIT OUTLET BODIES AND BOX, 2PK (ALC22)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND Box, 2PK (TB59)
- CROUSE HINDS Condulet Female Hub W/ Drain 1In Conduit Outlet Bodies And Box, 2PK (EYD3 SA)
- CROUSE HINDS OBROUND BOX OF 20 COVER FOR FORM 7 BODY CONDUIT PARTS AND ACCESSORY, 20PK (270F)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM TB 2IN CONDUIT OUTLET BODIES AND Box, 2PK (TB69)
- ABB Conduit Body Cover, 1-1/4 in., Clip On (470S)
- Crouse Hinds Conduit Bodies & Covers