Shop All Conduit Fittings
Crouse Hinds
Conduit Fittings LT25045G
Mfr # LT25045G
Zoro # G704382805
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type FMC
- Overall Length 8.31 in
- Insulated No
- Hazardous Location Yes
- Height (In.) 8.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LT25045G
- Zoro # G704382805
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 8.31 in |
Height (In.) | 8.31 in |
Width | 4 in |
Size | 2.5 in |
Trade Size | 2-1/2 in |
Details
For Conduit Type | FMC |
Insulated | No |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Division 2 |
Standards | NEC/CEC |
Material | Malleable Iron, Ground lug: Aluminum |
Connector Type | 45 Degrees |
Description
25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36K)
- TRIPP LITE PDU, Monitored, 3.2kW-3.8kW, 8 C13, 1U (PDUMNH20HV)
- INTERMATIC While In Use Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum (WP1010MXD)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2D3AB)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- L.H. DOTTIE L.H. Dottie 2'' No Thread Connector, 5PK (NT200)
- Crouse Hinds Conduit Fittings