Shop All Hazardous Location Lighting Fixtures
Crouse Hinds
Champ 84W 100/277V-Ac Light Fixture
Mfr # FMVA11LCY-UNV1-76
Zoro # G104384270
product price: $2,203.99
/ea
Free Shipping & Returns
$2,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 82W
- Lamp Type LED
- Length 15.5 in
- Height 12 in
- Width (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # FMVA11LCY-UNV1-76
- Zoro # G104384270
- Country of Origin Unknown
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 15.5 in |
Height | 12 in |
Width (In.) | 7 in |
Entry Size | 3/4 in |
Details
Fixture Wattage | 82W |
Lamp Type | LED |
Application | Hazardous/Classified Locations |
Lens Material | Heat and impact resistant glass |
Standards | NEC/CEC |
Lumens | 11000 |
Dimmable | Dimmable driver |
Material | Die cast aluminum |
IP Rating | IP66 |
Lumens per watt | 135 |
Power Factor | Greater than 0.9 |
NEC Hazardous Rating | Class I, Division 2 |
Frequency | 50/60 Hz |
Equivalent Luminaire | 250-400W |
NEMA Rating | 4X |
Description
35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wobblelight 111904 replacement light bulb lamp (111904 WOBBLELIGHT)
- FEIT ELECTRIC LED BR30 E26 SW 65W 2PK (BR30DM/10KLED/2)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23-2) (21117)
- LUMAPRO Miniature Incandescent Bulb, 126 lm, 10.0W (1612-1PK)
- CROUSE HINDS Luminaire 61W Led 100-277V-Ac Light Fixture (VMVL-7-J-R3-UNV1)
- CROUSE HINDS Light Fixtures VMVL-3-R1-UNV1 (VMVL-3-R1-UNV1)
- CROUSE HINDS Light Fixtures DMVIG2A085GP/120 (DMVIG2A085GP/120)
- CROUSE HINDS HAZARD-GARD 250W MERCURY VAPOR 347V-AC LIGHT FIXTURE (EVM8250 347-M87)
- CROUSE HINDS 27W Led 100-277V-Ac Light Fixture (VMVL-3-R1-UNV1)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-WHI)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 7W (HAL-7W-LED)
- Crouse Hinds Hazardous Location Lighting Fixtures