Shop All Conduit Bodies & Covers
Crouse Hinds
C 1In Conduit Outlet Bodies And Box, 4PK
Mfr # C37 SA
Zoro # G904297602
product price: $61.29
/pk 4, $15.32/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Area classification Ordinary/Non-Hazardous Locations
- Product Length/Depth 7 in
- Standards type NEC/CEC
- Product Height 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # C37 SA
- Zoro # G904297602
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Length/Depth | 7 in |
Product Height | 1.88 in |
Trade size | 1" |
Product Width | 1.75 in |
Thread Size | 1 in |
Details
Material | Copper-free aluminum |
Area classification | Ordinary/Non-Hazardous Locations |
Standards type | NEC/CEC |
Shape | C |
Nema Rating | 12 |
Material Type | Aluminum |
Description
40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct Cover, Flush, White, 2.25Wx0.35D (C2WH6-F)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P14GY)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-60CF)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- CROUSE HINDS Condulet Female Hub W/ Drain 1In Conduit Outlet Bodies And Box, 2PK (EYD3 SA)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX, 2PK (LL67)
- CROUSE HINDS Lb 2In Conduit Outlet Bodies And Box, 2PK (LB67 SA)
- CROUSE HINDS CONDULET 1/2IN CONDUIT OUTLET BODIES AND BOX (GUAX16 SA)
- CROUSE HINDS Condulet 1/2In Conduit Outlet Bodies And Box (FS12)
- CROUSE HINDS Box Of 2 3/4in Conduit Outlet Bodies and Box (GUAC26 SA)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-2)
- Crouse Hinds Conduit Bodies & Covers