Shop All Conduit Bodies & Covers
Crouse Hinds
Bub6 Sa 2In Conduit Outlet Bodies And Box 10PK
Mfr # BUB6 SA
Zoro # G302607591
product price: $1,024.99
/pk 10, $102.50/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Product Width 3 in
- Product Length/Depth 13.5 in
- Standards type NEC/CEC
- Trade size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # BUB6 SA
- Zoro # G302607591
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Width | 3 in |
Product Length/Depth | 13.5 in |
Trade size | 2" |
Product Height | 4.13 in |
Details
Material | Copper-free aluminum |
Standards type | NEC/CEC |
Area classification | Ordinary/Non-Hazardous Locations |
Shape | UB |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 1" Inside Diameter - 100 Ft Spool - Clear (hs3382-sp-clear)
- GE Miniature Circuit Breaker, THQB Series 15A, 2 Pole, 120/240V AC (THQB2115)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-140AL)
- EVERMARK 7 in. Ultra Violet Black Mounting Hole Cable Tie, 50 lbs, 100PK (EM-07-50-MH-0-C)
- CROUSE HINDS CONDULET BOX OF 10 IRON C 3/4IN CONDUIT OUTLET BODIES AND BOX, 10PK (C27)
- CROUSE HINDS Aluminum Lr 3/4In Conduit Outlet Bodies And Box, 5PK (LR27 SA)
- CROUSE HINDS Single Gang Device Body 3/4in Conduit Outlet Bodies and Box (EDS271)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX, 2PK (LL67)
- CROUSE HINDS C 1In Conduit Outlet Bodies And Box, 4PK (C37 SA)
- CROUSE HINDS Lb 1In Conduit Outlet Bodies And Box (LB38)
- KILLARK Conduit Outlet Body, C, 1/2 In. (OC-1)
- Crouse Hinds Conduit Bodies & Covers