Shop All Conduit Fittings
Crouse Hinds
Box of 5 Male To Female Sealing 1/2In Conduit Fitting
Mfr # EYS116 SA
Zoro # G404420340
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4 in
- Connection Male and female
- Features Group B rated
- Size 0.5 in
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # EYS116 SA
- Zoro # G404420340
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 1-1/4 in |
Size | 0.5 in |
Height (In.) | 3.69 in |
Width | 1-1/4 in |
Trade Size | 1/2 in |
Details
Connection | Male and female |
Features | Group B rated |
Hazardous Location | Yes |
Conduit Orientation - Sealing Fitting | Vertical or horizontal |
Hazardous Location Rating | Class I, Division 1 |
Material | Copper-free aluminum |
Male/Female | Male/Female |
Standards | NEC/CEC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 35A, 600V AC, Non-Indicating (A6T35)
- CALBOND Conduit Body, Type T, FM7, 1/2 in., PVC (PV0500T17)
- GOGREEN GoGreen Power 18/2 SPT-2 9ft 9 Outlet Extension Cord, GG-24509GN - Green (GG-24509GN)
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 1A, 125V AC, 5 PK (67221)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting (LT7590G SA)
- HALEX 1/2 In. Screw-In Armored Cable/Conduit Connector, 5PK (20440)
- Crouse Hinds Conduit Fittings