Shop All Conduit Fittings
Crouse Hinds
Box Of 5 Body Cover 2In Conduit Parts And Accessory
Mfr # 680F
Zoro # G707142352
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.18 in
- Trade Size 2 in
- Hazardous Location No
- Material Feraloy iron alloy
- Width 4.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # 680F
- Zoro # G707142352
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 5.18 in |
Trade Size | 2 in |
Width | 4.28 in |
Height (In.) | 1.98 in |
Details
Hazardous Location | No |
Material | Feraloy iron alloy |
Standards | NEC/CEC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 12V DC, 5 Pins (RSL1PVJU)
- HALEX Rigid 3/4 In. Threaded Conduit Coupling (64007)
- WAGO Connector, PK40 (222-415/K194-4045)
- DAYTON Pendant Station, 2NO, Yellow (20C813)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- Crouse Hinds Conduit Fittings