Shop All Conduit Bodies & Covers
Crouse Hinds
Box Of 5 3/4in Conduit Outlet Bodies and Box
Mfr # TB27 SA
Zoro # G604660997
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Standards type NEC/CEC
- Nema Rating 12
- Trade size 3/4"
- Shape TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # TB27 SA
- Zoro # G604660997
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Trade size | 3/4" |
Product Width | 1.75 in |
Product Height | 2.88 in |
Product Length/Depth | 6.25 in |
Thread Size | 0.75 in |
Details
Material | Copper-free aluminum |
Standards type | NEC/CEC |
Nema Rating | 12 |
Shape | TB |
Area classification | Ordinary/Non-Hazardous Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Push Button Station, 2NO/2NC, Yell (9001BW91YU)
- SENSORSWITCH Standard Range Sensor, Dual, 475 sq. ft. (NCM PDT 9 RJB)
- ENM Hour Meter, 3-Hole Round, LCD, Flange (TB44B69A)
- PARAGON Defrost Timer, 208/240V, 2NO, 1NC Switches (8047-20)
- CROUSE HINDS 2In Conduit Outlet Bodies And Box, 2PK (LL67 SA)
- CROUSE HINDS TWO GANG Box 3/4IN CONDUIT OUTLET BODIES AND Box (FDC222)
- CROUSE HINDS LL 1-1/2IN CONDUIT OUTLET BODIES AND Box, 2PK (LL59)
- CROUSE HINDS OBROUND BOX OF 20 COVER FOR FORM 7 BODY CONDUIT PARTS AND ACCESSORY, 20PK (270F)
- CROUSE HINDS Box Of 2 Lb 1-1/2in Conduit Outlet Bodies and Box (LB57 SA)
- CROUSE HINDS BACK BOX RECEPTACLE HOUSING 1-1/4IN CONDUIT OUTLET BODIES AND BOX (ARE46)
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum (CSC125)
- Crouse Hinds Conduit Bodies & Covers