Shop All Conduit Bodies & Covers
Crouse Hinds
Box Of 5 3/4in Conduit Outlet Bodies and Box
Mfr # TB27 SA
Zoro # G404660906
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Product Width 1.75 in
- Standards type NEC/CEC
- Nema Rating 12
- Product Height 2.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # TB27 SA
- Zoro # G404660906
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Width | 1.75 in |
Product Height | 2.88 in |
Trade size | 3/4" |
Product Length/Depth | 6.25 in |
Thread Size | 0.75 in |
Details
Material | Copper-free aluminum |
Standards type | NEC/CEC |
Nema Rating | 12 |
Shape | TB |
Area classification | Ordinary/Non-Hazardous Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT HANDY BOX COVER - DUPLEX (HBC-DR)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A60BFP42G)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- SIEMENS Overload Relay, 0.32 to 1.25A, 3P, NEMA S00 (3RB31134NB0)
- CROUSE HINDS JUNCTION BOX ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (VXF20)
- CROUSE HINDS C 1In Conduit Outlet Bodies And Box, 4PK (C37 SA)
- CROUSE HINDS Single Gang Device Body 3/4in Conduit Outlet Bodies and Box (EDS271)
- CROUSE HINDS Box Of 2 Lb 1-1/2in Conduit Outlet Bodies and Box (LB57 SA)
- CROUSE HINDS CONDULET LB 3IN CONDUIT OUTLET BODIES AND BOX (BLB8)
- CROUSE HINDS Outlet Body Cover 2-1/2In To 3In Conduit Parts and Accessory (BG88 SA)
- CROUSE HINDS Aluminum Lr 3/4In Conduit Outlet Bodies And Box, 5PK (LR27 SA)
- Crouse Hinds Conduit Bodies & Covers