Shop All Conduit Bodies & Covers
Crouse Hinds
Box Of 5 3/4in Conduit Outlet Bodies and Box
Mfr # C27 SA
Zoro # G304661003
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Shape C
- Nema Rating 12
- Standards type NEC/CEC
- Product Width 1.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # C27 SA
- Zoro # G304661003
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Width | 1.56 in |
Product Height | 1.63 in |
Product Length/Depth | 6 in |
Trade size | 3/4" |
Thread Size | 0.75 in |
Details
Material | Copper-free aluminum |
Shape | C |
Nema Rating | 12 |
Standards type | NEC/CEC |
Area classification | Ordinary/Non-Hazardous Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (WT6-1)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO, QD (IGS236)
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-S)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86873)
- CROUSE HINDS 2IN BODY COVER CONDUIT PARTS AND ACCESSORY, 10PK (670)
- CROUSE HINDS CONDULET ALUMINUM 2IN CONDUIT OUTLET BODIES AND Box (X67 SA)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (LL-68)
- CROUSE HINDS TWO GANG Box 3/4IN CONDUIT OUTLET BODIES AND Box (FDC222)
- CROUSE HINDS CROUSE HINDS FDCC1 CONDULET BOX OF 2 SINGLE GANG IRON 1/2IN CONDUIT OUTLET BODIES AND BOX (FDCC1)
- CROUSE HINDS Condulet 1/2In Conduit Outlet Bodies And Box (FS12)
- RACO Conduit Body Cover, 1" Hub Size, Steel (SSC100)
- Crouse Hinds Conduit Bodies & Covers