Shop All Conduit Bodies & Covers
Crouse Hinds
Box of 4 Aluminum C 1In Conduit Outlet Bodies and Box
Mfr # C37 SA
Zoro # G904420406
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Trade size 1"
- Area classification Ordinary/Non-Hazardous Locations
- Product Length/Depth 7 in
- Standards type NEC/CEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # C37 SA
- Zoro # G904420406
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Trade size | 1" |
Product Length/Depth | 7 in |
Product Width | 1.75 in |
Product Height | 1.88 in |
Thread Size | 1 in |
Details
Material | Copper-free aluminum |
Area classification | Ordinary/Non-Hazardous Locations |
Standards type | NEC/CEC |
Nema Rating | 12 |
Shape | C |
Material Type | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Voltage: 24V AC/DC (M22-LED-B)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- NVENT HOFFMAN J-Bolt Kit, Steel (LJBK)
- NVENT HOFFMAN Filter, For Mfr. No. AVK33 (AFLT33)
- CROUSE HINDS ALUMINUM LB 2IN CONDUIT OUTLET BODIES AND Box (LB69)
- CROUSE HINDS CONTROL STATION BODY ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (EDSC271)
- CROUSE HINDS Condulet Female Hub W/ Drain 1In Conduit Outlet Bodies And Box, 2PK (EYD3 SA)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX, 2PK (LL67)
- CROUSE HINDS 2In Conduit Outlet Bodies And Box, 2PK (LL67 SA)
- CROUSE HINDS CONDULET BOX OF 10 IRON C 3/4IN CONDUIT OUTLET BODIES AND BOX, 10PK (C27)
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM7 (APP870IGSA)
- Crouse Hinds Conduit Bodies & Covers