Shop All Conduit Bodies & Covers
Crouse Hinds
Box Of 2 Lb 1-1/2in Conduit Outlet Bodies and Box
Mfr # LB57 SA
Zoro # G904661007
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Product Width 2.44 in
- Product Height 3.69 in
- Standards type NEC/CEC
- Area classification Ordinary/Non-Hazardous Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LB57 SA
- Zoro # G904661007
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Width | 2.44 in |
Product Height | 3.69 in |
Trade size | 1-1/2" |
Product Length/Depth | 7.13 in |
Details
Material | Copper-free aluminum |
Standards type | NEC/CEC |
Area classification | Ordinary/Non-Hazardous Locations |
Nema Rating | 12 |
Shape | LB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- C2G 100Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (19329)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DLH-R)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- CROUSE HINDS Condulet 1/2In Conduit Outlet Bodies And Box (FS12)
- CROUSE HINDS CONDULET BOX OF 10 IRON C 3/4IN CONDUIT OUTLET BODIES AND BOX, 10PK (C27)
- CROUSE HINDS IRON LB 2-1/2IN CONDUIT OUTLET BODIES AND BOX (LB78)
- CROUSE HINDS LL 1-1/2IN CONDUIT OUTLET BODIES AND Box, 2PK (LL59)
- CROUSE HINDS Lb 1In Conduit Outlet Bodies And Box (LB38)
- CROUSE HINDS BOX OF 2 BALL TYPE FLEXIBLE FIXTURE HANGER 3/4IN CONDUIT OUTLET BODIES AND BOX, 2PK (ALC22)
- L.H. DOTTIE L.H. Dottie 1'' LB Threaded Conduit Body w/ Cover & Gasket, 5PK (LB100CG)
- Crouse Hinds Conduit Bodies & Covers