Shop All Conduit Fittings
Crouse Hinds
Box Of 2 Grounding Connector 1-1/2in Conduit Fitting
Mfr # LT150G SA
Zoro # G204660892
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type FMC
- Overall Length 2.63 in
- Insulated No
- Hazardous Location Yes
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # LT150G SA
- Zoro # G204660892
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 2.63 in |
Width | 2-1/2 in |
Trade Size | 1-1/2 in |
Height (In.) | 3-1/4 in |
Details
For Conduit Type | FMC |
Insulated | No |
Hazardous Location | Yes |
Connector Type | Straight |
Hazardous Location Rating | Class I, Division 2 |
Material | Aluminum, Ground lug: Aluminum |
Standards | NEC/CEC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Brown (5661)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 170 to 5600 psi, Standard Action (9012GFW3)
- HELI-TUBE 3/8 In. OD X 100FT PTFE Spiral Wrap (HT 3/8 T-100)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1" Trade Size (732325)
- Crouse Hinds Conduit Fittings