Shop All Conduit Fittings
Crouse Hinds
Box of 2 Flexible Fixture Hanger 3/4In Conduit Fitting
Mfr # AHG22111
Zoro # G704420323
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4 in
- Type Cushion
- Size 0.75 in
- Trade Size 3/4 in
- Material Feraloy iron alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # AHG22111
- Zoro # G704420323
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/4 in |
Size | 0.75 in |
Trade Size | 3/4 in |
Height (In.) | 3.88 in |
Width | 4 in |
Details
Type | Cushion |
Material | Feraloy iron alloy |
Hazardous Location Rating | Class I, Division 2 |
Hazardous Location | Yes |
Standards | NEC/CEC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 3.20A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3-2/10)
- NVENT HOFFMAN Replacement Keys, Steel (E333KEY)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01C)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 30A, 1 Pole, 120V AC (BD3030)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CANTEX Female Adapter, 2-1/2 In Conduit, PVC (5140049)
- Crouse Hinds Conduit Fittings