Shop All Conduit Clamps & Hangers
Crouse Hinds
Box Of 2 Cable Tray Clamps 2in Conduit Fitting
Mfr # LCC6
Zoro # G004660979
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast iron
- Type For use with outside rail tray
- Size 2 in
- Area classification Ordinary/Non-Hazardous Locations
- Product Length/Depth 2.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LCC6
- Zoro # G004660979
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Dimensions
Size | 2 in |
Product Length/Depth | 2.69 in |
Product Width | 2.69 in |
Trade size | 2" |
Product Height | 5.31 in |
Details
Material | Cast iron |
Type | For use with outside rail tray |
Area classification | Ordinary/Non-Hazardous Locations |
Standards type | NEC/CEC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 (MNG18BCX)
- DWYER INSTRUMENTS Temperature Sensor, Temp Sens Na Wall Mnt (TE-NND-E)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 5.0 Lbs, 9936' Length, 0.0142" Diameter, 200°C, Natural (28H200)
- ZORO SELECT Right Angle Beam Clamp, 1-1/2 in., Pk50 (3KG70)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- VESTIL Beam Clamp Horizontal Lift Style, 2K lb. (BC-2)
- L.H. DOTTIE L.H. Dottie 2'' Universal Strut Clamp, 50PK (SC200U)
- NVENT CADDY Beam Clamp, 1/2 to 3/4 in., 3 Layer Finish (BC812M)
- TOPAZ STRAP 4 IN TWO HOLE RIGID (530)
- Crouse Hinds Conduit Clamps & Hangers