Shop All Conduit Bodies & Covers
Crouse Hinds
Box Of 2 3/4in Conduit Outlet Bodies and Box
Mfr # GUAC26 SA
Zoro # G204660946
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Standards type NEC/CEC
- Area classification Hazardous/Classified Locations
- Trade size 3/4"
- NEC hazardous rating Class I, Division 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # GUAC26 SA
- Zoro # G204660946
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Trade size | 3/4" |
Cover opening diameter | 3" |
Product Length/Depth | 5.25 in |
Product Height | 3.5 in |
Product Width | 2 in |
Thread Size | 0.75 in |
Details
Material | Copper-free aluminum |
Standards type | NEC/CEC |
Area classification | Hazardous/Classified Locations |
NEC hazardous rating | Class I, Division 1 |
Shape | C |
Nema Rating | 3 |
Material Type | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKOGAWA PH AND ORP SENSOR (FU20-VP-T1-NPT)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- HUBBELL Cover and Hinge (CA320)
- GARDNER BENDER WingGard Wire Cnnectr, 22-10 AWG, Ylw, PK25 (25-084)
- CROUSE HINDS ALUMINUM LB 2IN CONDUIT OUTLET BODIES AND Box (LB69)
- CROUSE HINDS BOX OF 20 IRON LB 3/4IN CONDUIT OUTLET BODIES AND BOX, 20PK (LB27)
- CROUSE HINDS X 3/4IN CONDUIT OUTLET BODIES AND BOX (X27)
- CROUSE HINDS CROUSE HINDS FDCC1 CONDULET BOX OF 2 SINGLE GANG IRON 1/2IN CONDUIT OUTLET BODIES AND BOX (FDCC1)
- CROUSE HINDS CONDULET 1/2IN CONDUIT OUTLET BODIES AND BOX (GUAX16 SA)
- CROUSE HINDS BACK BOX RECEPTACLE HOUSING 1-1/4IN CONDUIT OUTLET BODIES AND BOX (ARE46)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (T27)
- Crouse Hinds Conduit Bodies & Covers