Shop All Conduit Bodies & Covers
Crouse Hinds
Box Of 2 1in Conduit Outlet Bodies and Box
Mfr # TB37 SA
Zoro # G904660956
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Trade size 1"
- Product Length/Depth 7.25 IN
- Shape TB
- Product Width 2 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # TB37 SA
- Zoro # G904660956
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Trade size | 1" |
Product Length/Depth | 7.25 IN |
Product Width | 2 IN |
Product Height | 3.25 IN |
Details
Material | Copper-free aluminum |
Shape | TB |
Standards type | NEC/CEC |
Area classification | Ordinary/Non-Hazardous Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC (S2C-H6R)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD24246)
- SQUARE D Surface Mount Panelboard 86" H (HCR86TS)
- ZORO SELECT Blade Connector, Yellow/White, 15A, Marine (BRY5269NCSY)
- CROUSE HINDS Condulet Female Hub W/ Drain 1In Conduit Outlet Bodies And Box, 2PK (EYD3 SA)
- CROUSE HINDS Lb 2In Conduit Outlet Bodies And Box, 2PK (LB67 SA)
- CROUSE HINDS CONDULET ALUMINUM 2IN CONDUIT OUTLET BODIES AND Box (X67 SA)
- CROUSE HINDS Single Gang Device Body 3/4in Conduit Outlet Bodies and Box (EDS271)
- CROUSE HINDS TWO GANG Box 3/4IN CONDUIT OUTLET BODIES AND Box (FDC222)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM TB 2IN CONDUIT OUTLET BODIES AND Box, 2PK (TB69)
- APPLETON ELECTRIC Conduit Outlet Body, 2 In. (LL200T-A)
- Crouse Hinds Conduit Bodies & Covers