Shop All Conduit Bodies & Covers
Crouse Hinds
Box Of 2 1in Conduit Outlet Bodies and Box
Mfr # T37 SA
Zoro # G004660924
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Product Length/Depth 7.25 in
- Product Width 2.25 in
- Shape T
- Standards type NEC/CEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # T37 SA
- Zoro # G004660924
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Length/Depth | 7.25 in |
Product Width | 2.25 in |
Product Height | 3 in |
Trade size | 1" |
Thread Size | 1 in |
Details
Material | Copper-free aluminum |
Shape | T |
Standards type | NEC/CEC |
Area classification | Ordinary/Non-Hazardous Locations |
Nema Rating | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0020)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3, 4, Screw On (WA060604GSC)
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-315M)
- CROUSE HINDS OBROUND BOX OF 20 COVER FOR FORM 7 BODY CONDUIT PARTS AND ACCESSORY, 20PK (270F)
- CROUSE HINDS 2In Conduit Outlet Bodies And Box, 2PK (LL67 SA)
- CROUSE HINDS Box Of 2 3/4in Conduit Outlet Bodies and Box (GUAC26 SA)
- CROUSE HINDS IRON LB 2-1/2IN CONDUIT OUTLET BODIES AND BOX (LB78)
- CROUSE HINDS CONDULET LB 3IN CONDUIT OUTLET BODIES AND BOX (BLB8)
- CROUSE HINDS Box Of 2 Lb 1-1/2in Conduit Outlet Bodies and Box (LB57 SA)
- ABB Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- Crouse Hinds Conduit Bodies & Covers