Shop All Conduit Bodies & Covers
Crouse Hinds
BOX OF 2 1-1/2IN CONDUIT OUTLET BODIES AND BOX
Mfr # TB58
Zoro # G406632291
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Feraloy iron alloy
- Shape TB
- Product Length/Depth 10.38 in
- Nema Rating 12
- Product Height 4.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # TB58
- Zoro # G406632291
- UPC # 782274631509
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Length/Depth | 10.38 in |
Product Height | 4.03 in |
Trade size | 1-1/2" |
Product Width | 2.75 in |
Thread Size | 1.5 in |
Details
Material | Feraloy iron alloy |
Shape | TB |
Nema Rating | 12 |
Area classification | Ordinary/Non-Hazardous Locations |
Standards type | NEC/CEC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- RACO Pulling Elbow, 1/2" Hub Sz., Zinc, Threaded (2662)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 3/4 In. (GRLB75)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 4-3/4 in D (E4PBXM)
- CROUSE HINDS CONDULET ALUMINUM 2IN CONDUIT OUTLET BODIES AND Box (X67 SA)
- CROUSE HINDS X 3/4IN CONDUIT OUTLET BODIES AND BOX (X27)
- CROUSE HINDS Lb 2In Conduit Outlet Bodies And Box, 2PK (LB67 SA)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (LL-68)
- CROUSE HINDS Box Of 2 1in Conduit Outlet Bodies and Box (TB37 SA)
- CROUSE HINDS CONDULET BOX OF 2 1IN CONDUIT OUTLET BODIES AND BOX (TB38)
- APPLETON ELECTRIC Conduit Outlet Body, N, 1 In. (GRN100-A)
- Crouse Hinds Conduit Bodies & Covers