Shop All Conduit Bodies & Covers
Crouse Hinds
Box of 2 1-1/2In Conduit Outlet Bodies and Box
Mfr # TB57 SA
Zoro # G104420381
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Product Length/Depth 8.19 in
- Nema Rating 12
- Area classification Ordinary/Non-Hazardous Locations
- Shape TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # TB57 SA
- Zoro # G104420381
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Length/Depth | 8.19 in |
Trade size | 1-1/2" |
Product Width | 2.44 in |
Product Height | 5 in |
Thread Size | 1.5 in |
Details
Material | Copper-free aluminum |
Nema Rating | 12 |
Area classification | Ordinary/Non-Hazardous Locations |
Shape | TB |
Standards type | NEC/CEC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-1)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- AC WORKS 75ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-075)
- CITEL Line Protector, 150V, 4 (DLA2-170)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (LL-68)
- CROUSE HINDS Aluminum Lr 3/4In Conduit Outlet Bodies And Box, 5PK (LR27 SA)
- CROUSE HINDS IRON LB 2-1/2IN CONDUIT OUTLET BODIES AND BOX (LB78)
- CROUSE HINDS CONDULET 1/2IN CONDUIT OUTLET BODIES AND BOX (GUAX16 SA)
- CROUSE HINDS JUNCTION BOX ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (VXF20)
- CROUSE HINDS Box Of 2 3/4in Conduit Outlet Bodies and Box (GUAC26 SA)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700CE00)
- Crouse Hinds Conduit Bodies & Covers