Shop All Conduit Bodies & Covers
Crouse Hinds
Box Of 2 1-1/2in Conduit Outlet Bodies and Box
Mfr # LR57 SA
Zoro # G404661019
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Product Length/Depth 7.13 in
- Product Width 2.56 in
- Area classification Ordinary/Non-Hazardous Locations
- Shape LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # LR57 SA
- Zoro # G404661019
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Length/Depth | 7.13 in |
Product Width | 2.56 in |
Trade size | 1-1/2" |
Product Height | 3.56 in |
Thread Size | 1.5 in |
Details
Material | Copper-free aluminum |
Area classification | Ordinary/Non-Hazardous Locations |
Shape | LR |
Standards type | NEC/CEC |
Nema Rating | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (A18-8)
- CAROL 10 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (01384.85.01)
- BARKSDALE 9048-6 700-10000Psi Pressure Switch (2610907)
- ALLEN TEL Media Converter 10/100/1000 Mbs SC Multimode 2km (GBFMC1000-MM-SC)
- CROUSE HINDS Aluminum Lr 3/4In Conduit Outlet Bodies And Box, 5PK (LR27 SA)
- CROUSE HINDS LL 1-1/2IN CONDUIT OUTLET BODIES AND Box, 2PK (LL59)
- CROUSE HINDS CONTROL STATION BODY ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (EDSC271)
- CROUSE HINDS C 1In Conduit Outlet Bodies And Box, 4PK (C37 SA)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND Box, 2PK (TB59)
- CROUSE HINDS Box Of 2 3/4in Conduit Outlet Bodies and Box (GUAC26 SA)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLB-4)
- Crouse Hinds Conduit Bodies & Covers