Shop All Conduit Bodies & Covers
Crouse Hinds
Box Of 2 1-1/2in Conduit Outlet Bodies and Box
Mfr # LL57 SA
Zoro # G604660959
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Trade size 1-1/2"
- Product Length/Depth 7.13 in
- Product Height 3.56 in
- Standards type NEC/CEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # LL57 SA
- Zoro # G604660959
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Trade size | 1-1/2" |
Product Length/Depth | 7.13 in |
Product Height | 3.56 in |
Product Width | 2.56 in |
Thread Size | 1.5 in |
Details
Material | Copper-free aluminum |
Standards type | NEC/CEC |
Nema Rating | 12 |
Area classification | Ordinary/Non-Hazardous Locations |
Shape | LL |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- MIDWEST FASTENER 3/8"-32 Coaxial 2-way Splitter F-Type Connectors 3PK (930926)
- CANTEX ADAPTR TERMINAL PVC 1/2"" (5140103U)
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-071S)
- CROUSE HINDS CONTROL STATION BODY ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (EDSC271)
- CROUSE HINDS Condulet 1/2In Conduit Outlet Bodies And Box (FS12)
- CROUSE HINDS Single Gang Device Body 3/4in Conduit Outlet Bodies and Box (EDS271)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX, 2PK (LL67)
- CROUSE HINDS Box Of 2 Lb 1-1/2in Conduit Outlet Bodies and Box (LB57 SA)
- CROUSE HINDS Condulet Female Hub W/ Drain 1In Conduit Outlet Bodies And Box, 2PK (EYD3 SA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRC100)
- Crouse Hinds Conduit Bodies & Covers