Shop All Conduit Bodies & Covers
Crouse Hinds
Box Of 2 1-1/2in Conduit Outlet Bodies and Box
Mfr # C57 SA
Zoro # G104660930
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Trade size 1-1/2"
- Product Height 2.56 in
- Shape C
- Product Length/Depth 8.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # C57 SA
- Zoro # G104660930
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Trade size | 1-1/2" |
Product Height | 2.56 in |
Product Length/Depth | 8.19 in |
Product Width | 2.44 in |
Thread Size | 1.5 in |
Details
Material | Copper-free aluminum |
Shape | C |
Standards type | NEC/CEC |
Nema Rating | 12 |
Area classification | Ordinary/Non-Hazardous Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Digital Counter/Tachometer, PlugIn CN, LCD (H7CC-A11)
- HUBBELL Duplex/Blank Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS138)
- ABB Two Hole Lug Comprss Conct, 600 kcmil, PK6 (54289)
- NVENT HOFFMAN Aluminum Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CHAL)
- CROUSE HINDS CONDULET BOX OF 2 1IN CONDUIT OUTLET BODIES AND BOX (TB38)
- CROUSE HINDS ALUMINUM LB 2IN CONDUIT OUTLET BODIES AND Box (LB69)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX, 2PK (LL67)
- CROUSE HINDS CROUSE HINDS LBD6600 CONDULET CONDUIT OUTLET BODY IRON 2IN CONDUIT OUTLET BODIES AND BOX (LBD6600)
- CROUSE HINDS CONDULET BOX OF 10 IRON C 3/4IN CONDUIT OUTLET BODIES AND BOX, 10PK (C27)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (LL-68)
- O-Z/GEDNEY BOX OF 2 LB 1-1/4IN CONDUIT OUTLET BODIES AND BOX, 2PK (LB125)
- Crouse Hinds Conduit Bodies & Covers