Shop All Conduit Fittings
Crouse Hinds
Box Of 10 Hub Reducer 1-1/2in To 1/2in Conduit Fitting
Mfr # RE51 SA
Zoro # G504660905
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Overall Length 1.9 in
- Ends - Hazardous Fittings 1-1/2" NPT x 1/2" NPT
- Hazardous Location Rating Class I, Division 1
- Width 1.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crouse Hinds
- MFR # RE51 SA
- Zoro # G504660905
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 1.9 in |
Width | 1.06 in |
Height (In.) | 1.9 in |
Details
For Conduit Type | Rigid/IMC |
Ends - Hazardous Fittings | 1-1/2" NPT x 1/2" NPT |
Hazardous Location Rating | Class I, Division 1 |
Hazardous Location | Yes |
Material | Copper-free aluminum |
Standards | NEC/CEC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Controller, Analog, J, 90-264V (TEC57401)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY61)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20M4)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-GB0-K01)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- CROUSE HINDS Sealing Fitting 1In Conduit Fitting 2PK (EYS316 SA)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS Box Of 10 90Deg Grounding Connector 3/4in Conduit Fitting (LT7590G SA)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SR)
- Crouse Hinds Conduit Fittings