Shop All Conduit Fittings
Crouse Hinds
Box Of 10 Grounding Connector W/O insulated Throat 3/4in Conduit Fitting
Mfr # LT7545G
Zoro # G804660933
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type FMC
- Overall Length 2.69 in
- Insulated No
- Hazardous Location Yes
- Trade Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crouse Hinds
- MFR # LT7545G
- Zoro # G804660933
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 2.69 in |
Trade Size | 3/4 in |
Size | 0.75 in |
Height (In.) | 2.69 in |
Width | 1.56 in |
Details
For Conduit Type | FMC |
Insulated | No |
Hazardous Location | Yes |
Connector Type | 45 Degrees |
Material | Malleable Iron, Ground lug: Aluminum |
Standards | NEC/CEC |
Hazardous Location Rating | Class I, Division 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat6, Punch Down, White (5384)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (TR50VA009)
- POWER FIRST Compression Connector, BNC, RG6, PK15 (2UYH1)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW313)
- CROUSE HINDS 90Deg Pull Elbow 3/4In Conduit Fitting, 10PK (821)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- CROUSE HINDS Liquid Tight Straight 1/2In Conduit Fitting (IF 287)
- CROUSE HINDS Box Of 2 90Deg Grounding Connector 1-1/2in Conduit Fitting (LT15090G SA)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- RACO 4504250374CONNECTOR 1" STEEL (2904)
- Crouse Hinds Conduit Fittings